missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Plain Bore Rotaflo™ Stopcock

Catalog No. p-182419
Change view
Click to view available options
Plug Bore:
0 to 10 mm
0 to 3 mm
0 to 6 mm
Description:
High Vacuum
Plain Bore, Three-Way
Plain Bore, Two-Way, 90° Angle
Length (Metric):
155 mm
160 mm
210 mm
215 mm
220 mm
224 mm
Diameter (Metric) Side Arm:
8 mm
10 mm
13 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore Description Length (Metric) Diameter (Metric) Side Arm
1463025A 0 to 3 mm High Vacuum 210 mm 8 mm
1463025B 0 to 6 mm High Vacuum 210 mm 10 mm
1463025C 0 to 10 mm High Vacuum 224 mm 13 mm
1463026A 0 to 3 mm Plain Bore, Two-Way, 90° Angle 155 mm 8 mm
1463026B 0 to 6 mm Plain Bore, Two-Way, 90° Angle 160 mm 10 mm
1463030A 0 to 3 mm Plain Bore, Three-Way 215 mm 8 mm
1463030B 0 to 6 mm Plain Bore, Three-Way 220 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1463025A Supplier Corning™ Supplier No. 74703
Only null left

Combined PTFE and borosilicate glass forms a leak- and freeze-resistant seal

These high performance Rotaflo™ stopcocks can be adjusted. They are designed so that only chemically resistant polytetrafluoroethylene (PTFE) and PYREX™ borosilicate glass are in contact with liquids and gases. The Rotaflo™ stopcock design permits fine flow adjustment. Lubrication is not required and assembly is fast because there are no O-Rings, washers or nuts. The seal is visible when open or closed.

Specifications

Type High Vacuum Stopcock
Plug Bore 0 to 3 mm
Description High Vacuum
Material Glass
Diameter (English) Side Arm 0.31 in.
Diameter (Metric) Side Arm 8 mm
Length (English) 8.2 in.
Length (Metric) 210 mm
Temperature (Metric) -20°C to 200°C
Temperature (English) -4°F to 392°F
No. per Pack 1/Pk.
No. per Case 1/Cs.
Show More Show Less