missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Polypropylene Low-Form Beakers, Graduated

Catalog No. p-4089265
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1 L
2000 mL
3000 mL
5000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10210658 25 mL
10210659 50 mL
10210660 100 mL
10210661 150 mL
10210662 250 mL
10210663 400 mL
10210664 600 mL
10210665 1 L
10210666 2000 mL
10210667 3000 mL
10210668 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 10210658 Supplier Corning™ Supplier No. 1000P25

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Translucent polypropylene beakers printed with blue graduations.

Translucent polypropylene beakers printed with blue graduations.

Specifications

Color Translucent
Diameter (English) Outer 1.2 in.
Diameter (Metric) Outer 3.2 cm
Capacity (Metric) 25 mL
Material Polypropylene
For Use With (Application) For High Temperature and Chemical Resistance
Height (English) 1.85 in.
Height (Metric) 4.7 cm
Increments 5 mL
Temperature (English) Max. Operating 140°F
Temperature (Metric) Max. Operating 60°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance DIN, ASTM Class A and B
Scale Blue Graduated Scale
Style Griffin
Show More Show Less