missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Plastic Erlenmeyer Flasks with Red Graduations

Catalog No. p-4901379
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
Graduations:
10 mL
20 mL
50 mL
100 mL
200 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
07202115 50 mL 10 mL
07202116 100 mL 20 mL
07202118 500 mL 100 mL
07202117 250 mL 50 mL
07202119 1 L 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 07202115 Supplier Corning™ Supplier No. 4990P50
Only null left

Translucent polymethylpentene; with polypropylene screw cap

Translucent polymethylpentene flasks are manufactured with red graduations for reference. The flasks have a screw neck and are supplied with a PP cap.

Specifications

Closure Material Polypropylene
Capacity (Metric) 50 mL
Material Polypropylene
Graduations 10 mL
Neck Style Narrow Mouth
No. per Case 6/Cs.
No. per Pack 1/Pk.
Closure Type Screw Cap