missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Plastic Erlenmeyer Flasks with Blue Graduations
Translucent polypropylene; with polypropylene screw cap.
$109.98 - $349.82
Specifications
| Closure Material | Polypropylene |
|---|---|
| Material | Polypropylene |
| Neck Style | Narrow Mouth |
| No. per Pack | 1/Pk. |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|
07-202-111
|
Corning™
4985P100 |
100 mL | 20 mL |
Case of 6 Each for $181.76
|
|
||||
|
07-202-112
|
Corning™
4985P250 |
250 mL | 50 mL |
Case of 6 Each for $212.26
|
|
||||
|
07-202-113
|
Corning™
4985P500 |
500 mL | 100 mL |
Case of 6 Each for $323.05
|
|
||||
|
07-202-110
|
Corning™
4985P50 |
50 mL | 10 mL |
Case of 6 Each for $109.98
|
|
||||
|
07-202-114
|
Corning™
4985P1L |
1 L | 200 mL |
Case of 4 Each for $349.82
|
|
||||
Description
Translucent polypropylene flasks are manufactured with blue graduations for reference. The flasks have a screw neck and are supplied with a PP cap.
Specifications
| Polypropylene | |
| Narrow Mouth | |
| Screw Cap |
| Polypropylene | |
| 1/Pk. |