missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Plastic Beakers with Handle and Spout

Translucent polypropylene beakers printed with blue graduations

$287.71 - $408.41

Specifications

Color Translucent
Material Polypropylene
For Use With (Application) For High Temperature and Chemical Resistance
Includes Handle, Spout
Temperature (English) Max. Operating 68°F
View More Specs

Products 5
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
10210675
View Documents Promotion Details
Corning™
1015P250
250 mL
Case of 12 Each for $350.93
Only null left
 
10210676
View Documents Promotion Details
Corning™
1015P500
500 mL
Case of 12 Each for $346.70
Only null left
 
10210677
View Documents Promotion Details
Corning™
1015P1L
1 L
Case of 12 Each for $408.41
Only null left
 
10210678
View Documents Promotion Details
Corning™
1015P2L
2000 mL
Case of 8 Each for $351.73
Only null left
 
10210679
View Documents Promotion Details
Corning™
1015P3L
3000 mL
Case of 6 Each for $287.71
Only null left
 
Description

Description

Translucent polypropylene beakers printed with blue graduations.

Specifications

Specifications

Translucent
For High Temperature and Chemical Resistance
68°F
Beaker
Reusable
DIN, ASTM Class A and B
Griffin
Polypropylene
Handle, Spout
20°C
Autoclavable
Yes
Blue Graduated Scale
Videos
SDS
Documents

Documents