missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Ramsbottom Carbon Residue Bulb
GREENER_CHOICE

Catalog No. 133975
Change view
Click to view available options
Diameter (Metric) Outer:
2.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
133975 2.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 133975 Supplier Corning™ Supplier No. 773524
  • ONLINE EXCLUSIVE PRICE
    $592.78
    $370.41 / Pack of 12 Each

    Save $222.37

    38.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • ONLINE EXCLUSIVE PRICE
    $1,185.56
    $740.82 / Case of 2 Pack

    Save $444.74

    38.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For determining carbon residue in petroleum products

These PYREX™ bulbs are for the absorption of CO2 in carbon determination. Weight, when filled, is approximately 135 grams. A turn of the interchangeable stopper closes both inlet and outlet tubes which have 6mm O.D.

Specifications

Certifications/Compliance ASTM D-524
Material Borosilicate Glass
Diameter (English) Outer 0.94 in.
Diameter (Metric) Outer 2.4 cm
For Use With (Application) Absorption of CO2 in carbon determination, determining carbon residue in petroleum products
Sterility Non-sterile
Shape Cylindrical
Product Type Ramsbottom Carbon Residue Bulb