missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ VISTA™ Micro Filter Flask

Catalog No. S76107B
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S76107B 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S76107B Supplier Corning™ Supplier No. 7036050/EM
Only null left

Small flasks recommended for microchemical use.

  • Permanent blue enamel marking spots
  • With tubulation

Compliance

Designed to ASTM™ E-1406, Type 2.

Specifications

Description Style: Filtering; Top style: Beaded rim
Diameter (Metric) Outer Tubing 1 cm
Capacity (Metric) 50 mL
Material Borosilicate Glass
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile