missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Erlenmeyer Flasks
Description
- Made of Pyrex borosilicate glass
- Designed with heavy-duty rims to reduce chipping
- Provide the proper balance between mechanical strength and thermal shock resistance
- Durable enamel markings with large marking spot
Specifications
Specifications
| Description | Top style: Reinforced tooled |
| Diameter (English) Outer | 1.61 in. |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Graduation Range | 10 to 25 mL |
| Graduations | 5 mL |
| Height (English) | 2.55 in. |
| Height (Metric) | 6.5 cm |
| Writing Surface | Large Enamel Marking |
| Disposable | Reusable |
| Show More |