missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Erlenmeyer Flasks

Catalog No. S63268
Change view
Click to view available options
Capacity (Metric):
25 mL
Material:
Borosilicate Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
S63268 25 mL Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S63268 Supplier Corning™ Supplier No. 498025/EMD
Only null left

Heavy-duty rim and uniform wall thickness.

  • Made of Pyrex borosilicate glass
  • Designed with heavy-duty rims to reduce chipping
  • Provide the proper balance between mechanical strength and thermal shock resistance
  • Durable enamel markings with large marking spot

Specifications

Description Top style: Reinforced tooled
Diameter (English) Outer 1.61 in.
Capacity (Metric) 25 mL
Material Borosilicate Glass
Graduation Range 10 to 25 mL
Graduations 5 mL
Height (English) 2.55 in.
Height (Metric) 6.5 cm
Writing Surface Large Enamel Marking
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Diameter (Metric) Outer 41 mm
Closure Size 0
Show More Show Less