missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PTFE-Coated Magnetic Stir Bars

Catalog No. 136411300
Change view
Click to view available options
Length (Metric):
25.4 mm
50.8 mm
76.2 mm
Diameter (Metric):
9.5 mm
19 mm
Length (English):
1 in.
2 in.
3 in.
Diameter (English):
0.37 in.
0.75 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
136411300 76.2 mm 19 mm 3 in. 0.75 in.
1149417 50.8 mm 9.5 mm 2 in. 0.37 in.
1149419 25.4 mm 9.5 mm 1 in. 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 136411300 Supplier Corning™ Supplier No. 409000

For use in Corning Hotplate Stirrers

Corning magnetic stir bars are polytetrafluorethylene (PTFE)-coated for increased chemical ­resistance. 

Specifications

Material Magnetic Alloy
Type Stir Bar
Quantity 1
Coating PTFE
Length (English) 3 in.
Length (Metric) 76.2 mm
Diameter (English) 0.75 in.
For Use With (Equipment) PC-611 hotplate stirrers
Diameter (Metric) 19 mm