missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Media Handling Fittings

Catalog No. 1027013
Change view
Click to view available options
Diameter (Metric) Tubing:
0.63 cm
1.27 cm
Description:
1 tube; Tube style: Straight
2 tubes; Tube style: Straight
For Use With (Equipment):
36 L Vertical Sidearm Flask
8 or 15 L Vertical Sidearm Flask
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Tubing Description For Use With (Equipment)
1027013 0.63 cm 2 tubes; Tube style: Straight 8 or 15 L Vertical Sidearm Flask
1027023 1.27 cm 1 tube; Tube style: Straight 36 L Vertical Sidearm Flask
1027011 1.27 cm 1 tube; Tube style: Straight 8 or 15 L Vertical Sidearm Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1027013 Supplier Corning™ Supplier No. 4519116

Introduce medium aseptically into larger Spinner Flasks with vertical sidearms during cell culture

  • Used to introduce medium aseptically into large spinner flasks with vertical sidearms.
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • Gas filters are PTFE, 0.2 μm porosity.
  • The 316 stainless steel tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC

Specifications

Closure Color Orange
Closure Material Polypropylene
Description 2 tubes; Tube style: Straight
Diameter (English) Outer 1/4 in.
Diameter (Metric) Tubing 0.63 cm
For Use With (Equipment) 8 or 15 L Vertical Sidearm Flask
Includes PET insert, Viton O-rings, 45 mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules
No. per Case 1/Cs.
No. per Pack 1/Pk.
Product Type Media handling fitting
Thread Size GL 45
Autoclavable Autoclavable
Disposable Reusable
Sterility Non-sterile
Closure Type Screw Cap
Closure Size 45 mm (approx.)
Show More Show Less