missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Media Handling Fittings
Introduce medium aseptically into larger Spinner Flasks with vertical sidearms during cell culture
Supplier: Corning™ 4519124
Description
- Used to introduce medium aseptically into large spinner flasks with vertical sidearms.
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- Gas filters are PTFE, 0.2 μm porosity.
- The 316 stainless steel tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
| Orange | |
| 1 tube; Tube style: Straight | |
| 1.27 cm | |
| PET insert, Viton O-rings, 45 mm Polypropylene sealing cap, Stainless Steel tubes, Noryl nuts, integrated ferrules | |
| 1/Pk. | |
| GL 45 | |
| Reusable | |
| Screw Cap |
| Polypropylene | |
| 1/2 in. | |
| 8 or 15 L Vertical Sidearm Flask | |
| 1/Cs. | |
| Media handling fitting | |
| Autoclavable | |
| Non-sterile | |
| 45 mm (approx.) |