missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable 12 mm Probe Insertion Fittings For Vertical Sidearm Flask

Enhances cell culture productivity

$353.52 - $353.52

Specifications

Closure Color Orange
Closure Material Polypropylene
Description 1.2 cm
Diameter (Metric) Closure 45 mm
For Use With (Equipment) For vertical sidearm flasks
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
10-270-21
View Documents
Corning™
4519110
pH Probe Insertion Fitting
Case for $353.52
Only null left
 
Description

Description

  • Used to secure pH, O2­, or temperature sensors in large spinner flasks with vertical sidearms
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • The 316 sensors are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications

Specifications

Orange
1.2 cm
For vertical sidearm flasks
1/Cs.
GL 45
Reusable
Screw Cap
45 mm (approx.)
Polypropylene
45 mm
PET insert, Viton O-rings, Polypropylene-sealing cap, Noryl nuts
1/Pk.
Autoclavable
Non-sterile
12 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'