missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 384-Well, Cell Culture-Treated, Flat-Bottom Microplate

Description
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Lid | With Lid |
| Culture Area | 0.06 cm2 |
| Array | 16 x 24 |
| Packaging | 20/Pk., 100/Cs. |
| Color | Clear |
| Product Type | Microplate |
| Material | Polystyrene |
| No. of Wells | 384 |
| Show More |