missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Aseptic Transfer Caps

Catalog No. p-4423261
Change view
Click to view available options
Diameter (Metric) Outer:
43 mm
48 mm
70 mm
For Use With (Equipment):
1 L Plastic Erlenmeyer Flask
2 L Plastic Erlenmeyer Flask
3 L Plastic Erlenmeyer Flask
Includes:
0.12 in. Dip Tube, 0.2 μm Vent, Male Luer Lock
0.12 in. Dip Tube, Male Luer Lock
0.25 in. Dip Tube, 0.2 μm Vent, MPC Male Disconnect
0.25 in. Dip Tube, MPC Male Disconnect
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer For Use With (Equipment) Includes
13700553 48 mm 2 L Plastic Erlenmeyer Flask 0.25 in. Dip Tube, MPC Male Disconnect
13700551 43 mm 1 L Plastic Erlenmeyer Flask 0.25 in. Dip Tube, 0.2 μm Vent, MPC Male Disconnect
13700554 70 mm 3 L Plastic Erlenmeyer Flask 0.12 in. Dip Tube, 0.2 μm Vent, Male Luer Lock
13700552 48 mm 2 L Plastic Erlenmeyer Flask 0.12 in. Dip Tube, Male Luer Lock
13700550 43 mm 1 L Plastic Erlenmeyer Flask 0.12 in. Dip Tube, 0.2 μm Vent, Male Luer Lock
13700555 70 mm 3 L Plastic Erlenmeyer Flask 0.25 in. Dip Tube, 0.2 μm Vent, MPC Male Disconnect
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13700553 Supplier Corning™ Supplier No. 431447
Only null left

Designed to fit Corning Polycarbonate Erlenmeyer flasks. Corning™ Disposable Aseptic Transfer Caps have aseptic venting and liquid transfer ports to minimize the risk of culture contamination.

Aseptic Transfer Caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks. The caps are threaded and made of high-density polyethylene (HDPE).

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 1 L to 5L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10−6

Specifications

Closure Color Orange
Closure Material Polypropylene
Color Orange
Diameter (English) Outer 1.88 in.
Material Polypropylene
For Use With (Equipment) 2 L Plastic Erlenmeyer Flask
Includes 0.25 in. Dip Tube, MPC Male Disconnect
No. per Case 6/Cs.
No. per Pack 1/Pk.
Product Type Aseptic transfer cap
Disposable Single-use
Sterility Sterile
Closure Type Screw Cap
Diameter (Metric) Outer 48 mm
Closure Size 48 mm
Show More Show Less