missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Plain Reusable Short Stem Plastic Funnels

Catalog No. 07202126
Change view
Click to view available options
Diameter (Metric) Stem:
1.5 mm
4 mm
6 mm
7 mm
11 mm
15 mm
Height (Metric):
45 mm
65 mm
85 mm
110 mm
180 mm
220 mm
Length (Metric) Stem:
25 mm
35 mm
43 mm
55 mm
90 mm
95 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Stem Height (Metric) Length (Metric) Stem
07202126 15 mm 220 mm 95 mm
07202120 1.5 mm 45 mm 25 mm
07202122 7 mm 85 mm 43 mm
07202121 4 mm 65 mm 35 mm
07202123 6 mm 110 mm 55 mm
07202125 11 mm 180 mm 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 07202126 Supplier Corning™ Supplier No. 6120P150
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable polypropylene funnels are translucent and allow safe and easy transfers of solids or liquids from one vessel to another.

Allows safe and easy transfer of solids or liquids from one vessel to another.

Specifications

Diameter (Metric) Stem 15 mm
Material Polypropylene
Height (Metric) 220 mm
Description Constructed of durable translucent Polypropylene
Length (Metric) Stem 95 mm