missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Plain Microscope Slides

Catalog No. 125537A
Change view
Click to view available options
Length (Metric):
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
125537A 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 125537A Supplier Corning™ Supplier No. 294775X25
Only null left

Precleaned, ready to use

  • Made from soda lime glass
  • Slides thickness: 0.9 to 1.10 mm
  • Nonsterile

Specifications

Length (Metric) 25 mm
No. per Pack 5
No. per Case 10
Thickness (Metric) 0.9 to 1.1 mm
Sterility Non-sterile
Material Glass
Width (Metric) 75 mm