missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PC-410D Stirrer with Digital Display

Catalog No. 07770151
Change view
Click to view available options
Speed:
60 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
07770151 60 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07770151 Supplier Corning™ Supplier No. 6796410D
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Corning™ PC-410D stirrer with exclusive closed-loop stirring control monitors and regulates the stirring speed from 60-1150 rpm for aqueous, viscous or semi-solid solutions.

Corning digital hot plates, stirrers, and stirring hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
  • Digital displays indicate when set temperature and stirring speeds are reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
  • PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)

Specifications

Speed 60 rpm
Stirring Positions 1
Voltage 230 V
Wattage 0.4 w
Dimensions (L x W x H) 11 x 4.25 x 7.25 in. (27.94 x 10.79 x 19.68 cm)
Height (English) 7.25 in.
Height (Metric) 19.68 cm
Length (English) 11 in.
Length (Metric) 27.94 cm
Top Plate Surface Area (Metric) 12.7 x 17.8 cm
Width (English) 4.25 in.
Width (Metric) 10.79 cm
Amperage 73 A
Frequency 50 Hz
Type PC-410D Stirrer
Show More Show Less