missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Multiple Position Stirrers
Stir up to nine vessels at once
$2901.81 - $3890.13
Specifications
| Speed | 350 to 2000 rpm |
|---|---|
| Voltage | 120 V |
| Diameter (Metric) Outside | 130 mm |
| Electrical Requirements | 120V 60Hz |
| Frequency | 60 Hz |
Description
This Corning™ five position stirrer has integral controls that can accommodate up to five 400 mL vessels. It operates on 120V/60 Hz.
- Compact design saves valuable bench space
- Offers powerful stirring from 350 to 2000 rpm.
- Rugged lightweight glass filled resin case
- Two-year warranty
Specifications
| 350 to 2000 rpm | |
| 130 mm | |
| 60 Hz |
| 120 V | |
| 120V 60Hz |