missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Compact Centrifuge

Catalog No. 07201417
Change view
Click to view available options
Capacity:
12 x 15 mL or 6 x 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
07201417 12 x 15 mL or 6 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07201417 Supplier Corning™ Supplier No. C6755
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Space saving centrifuge ideal for use in life science and industrial research labs

The Corning LSE compact centrifuge is a space saving centrifuge ideal for use in life science and industrial research labs.

Four angle rotors are available for this centrifuge, including an innovative combination rotor designed by Corning to allow for greater versatility. This multi-purpose rotor can accommodate various tube sizes including a 5 mL microcentrifuge tube, as well as round and conical bottom 15 mL and 50 mL centrifuge tubes. Tubes are inserted at an increased fixed angle to allow for improved efficiency of cellular pelleting. An equal g-force is applied to the samples when spinning 15 mL and 50 mL tubes simultaneously. In addition, the LSE compact centrifuge can accommodate a swing-out rotor for 6 x 5 mL.

The centrifuge’s control panel features a large digital display and a convenient turn knob for setting parameter values. An internal microprocessor maintains precise control over operation with ten levels of acceleration and deceleration and a speed range from 200 rpm to 6,000 rpm. For safety considerations, the centrifuge is equipped with an electronic lid lock system, over speed protection, and an automatic shut off imbalance detection system.

  • Maximum capacity: 6 x 50 mL
  • Maximum speed: 6,000 rpm/4,185 x g
  • Accepts both conical and round bottom tubes
  • Space saving footprint: 28 x 37 x 26 cm (11 x 14.6 x 10.2 in.)

Specifications

Capacity 12 x 15 mL or 6 x 50 mL
Max. Speed 6,000 rpm
Max. RCF 4,185 x g
Refrigerated No
Height (Metric) Exterior 26 cm
Length (Metric) Exterior 28 cm
Width (Metric) Exterior 37 cm
Dimensions (L x W x H) Exterior 28 x 37 x 26 cm (11 x 14.6 x 10.2 in.)
Electrical Requirements 120 V 60 Hz
Rotor Included No