Learn More
Corning™ Internally Threaded Cryogenic Vials

Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Internally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.
Specifications
| Closure Color | Orange |
|---|---|
| Color | Natural |
| Material | Polypropylene |
| Sterility | Sterile |
| Graduated | Yes |
Alert:
Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.
Includes: 50-position polyfoam rack with each case, for easy carrying
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
0976169
![]() |
Corning™
430656 |
5 mL | 92.1 mm |
N/A
|
|
||||
0337423
![]() |
Corning™
430490 |
4 mL | 70 mm |
N/A
|
|
||||
03374059
![]() |
Corning™
431386 |
2 mL | 39.8 mm |
N/A
|
|
||||
0337425
![]() |
Corning™
430492 |
5 mL | 90.2 mm |
N/A
|
|
||||
0337424
![]() |
Corning™
430491 |
4 mL | 71.2 mm |
N/A
|
|
||||
0337420
![]() |
Corning™
430487 |
1.2 mL | 41.6 mm |
N/A
|
|
||||
0337421
![]() |
Corning™
430488 |
2 mL | 49 mm |
N/A
|
|
||||
0337422
![]() |
Corning™
430489 |
2 mL | 47 mm |
N/A
|
|
||||
Description
These vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples. Made of polypropylene for stability in extreme temperature conditions.
- Manufactured from polypropylene to withstand temperatures down to -196°C
- Black graduations with large marking spot
- Vials have a silicone washer for a secure seal.
- 2 mL self-standing vials are available in five cap colors.
- Vials may be color coded with inserts.
- Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation.
- Free foam rack with each case
- RNase-/DNase-free
- Sterile
- Nonpyrogenic
Warning! Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.
Specifications
| Orange | |
| Polypropylene | |
| Yes | |
| -196°C | |
| Yes | |
| Polypropylene | |
| Nonpyrogenic, RNase/DNase-free |
| Natural | |
| Sterile | |
| 50 | |
| Internal | |
| Yes | |
| Yes |