missing translation for 'onlineSavingsMsg'
Learn More

Corning™ HYPERFlask™ M Cell Culture Vessels
GREENER_CHOICE

Catalog No. p-3797622
Change view
Click to view available options
Surface Coating:
CellBIND Treated
Not Treated
No. per Pack:
1/Pk.
4/Pk.
No. per Case:
24/Cs.
4/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Coating No. per Pack No. per Case
0976123 CellBIND Treated 4/Pk. 24/Cs.
0976122 CellBIND Treated 4/Pk. 4/Cs.
13700420 CellBIND Treated 1/Pk. 4/Cs.
13700421 Not Treated 1/Pk. 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0976123 Supplier Corning™ Supplier No. 10034
Only null left

Designed specifically for manual use, high-yield and high-performance. Specifically designed for manual use. Corning™ HYPERFlask™ M Cell Culture Vessel uses a multi-layer gas permeable growing surface for efficient gas exchange.

The Corning High Yielding Performance Flask (HYPERFlask) cell culture vessel offers 1720 cm² growth area in the footprint of a traditional 175 cm² flask. This high yield, high performance flask utilizes a multilayered gas permeable growing surface for efficient gas exchange.

  • Innovative Design – 10 interconnected polystyrene growth surfaces
  • Optimal Growth – Corning CellBIND™ Surface treated gas permeable polystyrene for superior cell attachment and growth
  • Increase Cell Yield – 10-fold higher cell yields increases productivity and capacity and reduces processing time and incubator space
  • Save Time and Space – Reduce processing time and incubator storage space by handling one flask as compared to 10 traditional 175 cm² flasks
  • Automation Compatible – Bar coded and compatible
  • with The Automation Partnership SelecT™ and CompacT™ SelecT™ cell culture systems with an upgrade

The Corning HYPERFlask Cell Culture Vessel has the same external dimensions as a standard T 175 cm² flask with 10 times the cell yield.

Order Info

Supplied double bagged.

Specifications

Barcode Yes
Closure Color Orange
Closure Material HDPE
Capacity (Metric) 560 mL
Material Polystyrene
Neck Style Straight
No. per Case 24/Cs.
No. per Pack 4/Pk.
Shape Rectangular
Surface Coating CellBIND Treated
Graduated No
Sterility Sterile
Bottom Shape Rectangular
Closure Type Flat
Culture Area 1720 cm2
Surface Treatment CellBIND
Volume (Metric) Working 560 mL
Show More Show Less