missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Graduated Disposable Polypropylene Beakers
GREENER_CHOICE

Catalog No. 0254011
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0254011 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0254011 Supplier Corning™ Supplier No. 430180

Manufactured from polypropylene for excellent chemical resistance. Corning™ Graduated Disposable Polypropylene Beakers serve as a beaker or storage container.

  • Flexible polypropylene bottom with snap-on polyethylene lid serves as a beaker or storage container.
  • Graduated in both milliliters and ounces.
  • Nonpyrogenic.

Specifications

Capacity (English) 8.45 oz.
Capacity (Metric) 250 mL
Material Polypropylene
Includes Beaker Only
Type Beaker
Sterility Non-sterile
Disposable Single-use
Graduated Yes
Certifications/Compliance Non-pyrogenic