missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ EZ Access™ Class A Heavy-Duty Wide Mouth Volumetric Flask with Glass Standard Taper Stopper
Description
Designed for microchemical work. The heavy duty, wide mouth facilitates filling and mixing. Easy-to read graduation line is sharp and permanent. Supplied with interchangeable standard taper ground glass stoppers.
For replacement stopper only, see Cat. No. 7650.
Specifications
Specifications
| Closure Material | Glass |
| Diameter (English) Outer | 1.22 in. |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Height (English) | 3.26 in. |
| Height (Metric) | 8.3 cm |
| Neck Style | Long |
| No. per Case | 6/Cs. |
| No. per Pack | 6/Pk. |
| Tolerance | ±0.02 mL |
| Show More |