missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate Erlenmeyer Flasks

Numéro de catalogue. p-122095
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Diameter (Metric) Outer Neck:
2.6 cm
3.1 cm
4.3 cm
Closure Type:
Flat
Screw Cap, Vented
Graduations:
25 mL
50 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric) Diameter (Metric) Outer Neck Closure Type Graduations
CS431144 250 mL 3.1 cm Screw Cap, Vented 25 mL
CS431145 500 mL 4.3 cm Screw Cap, Vented 50 mL
07200671 1 L 4.3 cm Flat 50 mL
07200672 1 L 4.3 cm Screw Cap, Vented 50 mL
07200670 125 mL 2.6 cm Screw Cap, Vented 25 mL
100418 125 mL 2.6 cm Flat 25 mL
1004118 250 mL 3.1 cm Flat 25 mL
100418B 500 mL 4.3 cm Flat 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Numéro de catalogue. CS431144 Fournisseur Corning™ Code fournisseur 431144
Il en reste null

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Vent caps available for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and certified nonpyrogenic
  • RNase- and DNase-free

Spécifications

Capacity (English) 8.45 oz.
Closure Color Orange
Closure Material Polypropylene
Description Top style: Threaded
Diameter (Metric) Outer Neck 3.1 cm
Capacity (Metric) 250 mL
Material Polycarbonate
For Use With (Application) For shaker culture applications
Graduations 25 mL
Neck Style Wide Mouth
No. per Case 50/Cs.
No. per Pack 1/Pk.
Disposable Single-use
Mouth Style Wide
Sterility Sterile
Closure Type Screw Cap, Vented
Afficher plus de résultats Afficher moins de résultats

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.