missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Conical-Bottom Glass Centrifuge Tubes

Description
These tubes feature more consistent uniform wall thickness, a well formed conical tapered tip, and durable tip radius. The tubes are designed to withstand centrifugation up to 3000 RCF.
Screw caps are sold separately. Product is supplied nonsterile.For screw caps, see Cat. Nos. 9998-13, 99999-13 to fit Cat. No. 99502-5; see Cat. No. 9998-15, 99999-15 to fit Cat. Nos. 99502-10, 99502-15; see Cat. Nos. 9999-24 to fit Cat. No. 99502-50.
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Disposable | Single-use |
| Material | Borosilicate Glass |
| No. per Case | 72 |
| No. per Pack | 72 |
| Thread Size | 24-400 |
| Sterility | Non-sterile |
| Shape | Cylindrical |
| Length (Metric) | 137 mm |
| Bottom Shape | Conical |
| Show More |