missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Conical-Bottom Glass Centrifuge Tubes
GREENER_CHOICE

Catalog No. 05538126
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
50 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05538126 10 mL
05538127 15 mL
05538125 5 mL
13646108 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05538126 Supplier Corning™ Supplier No. 9950210

Nonsterile tubes, constructed of Pyrex™ borosilicate glass.

These tubes feature more consistent uniform wall thickness, a well formed conical tapered tip, and durable tip radius. The tubes are designed to withstand centrifugation up to 3000 RCF.



Screw caps are sold separately. Product is supplied nonsterile.
For screw caps, see Cat. Nos. 9998-13, 99999-13 to fit Cat. No. 99502-5; see Cat. No. 9998-15, 99999-15 to fit Cat. Nos. 99502-10, 99502-15; see Cat. Nos. 9999-24 to fit Cat. No. 99502-50.

Specifications

Capacity (Metric) 10 mL
Disposable Single-use
Material Borosilicate Glass
No. per Case 125
No. per Pack 125
Thread Size 15-415
Sterility Non-sterile
Shape Cylindrical
Length (Metric) 114 mm
Bottom Shape Conical
Closure Type Not Included
Diameter (Metric) 16 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 3000 x g
Show More Show Less