missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Conical-Bottom Glass Centrifuge Tubes: 15 mL Capacity
GREENER_CHOICE

Catalog No. p-4909387
Change view
Click to view available options
Graduations:
0.1 mL
Length (Metric):
119 mm
120 mm
134 mm
139 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations Length (Metric)
05495 0.1 mL 119 mm
055075B 0.1 mL 120 mm
0553830A 0.1 mL 134 mm
0553835B 0.1 mL 139 mm
05505 - 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05495 Supplier Corning™ Supplier No. 808015
Only null left

Nonsterile; reusable.

These tubes have white enamel graduations. The 10 mL and 15 mL sizes are graduated upward from tip in 0.1 mL increments. The 50 mL size is graduated upward from tip to 10 mL in 0.5 mL increments, and from 10 mL to 50 mL in 1 mL increments.

Specifications

Capacity (Metric) 15 mL
Disposable Reusable
Material Borosilicate Glass
No. per Case 12
No. per Pack 12
Sterility Non-sterile
Shape Cylindrical
Length (Metric) 119 mm
Bottom Shape Conical
Closure Type Not Included
Diameter (Metric) 17 mm
Graduations 0.1 mL
Product Type Centrifuge Tube
Show More Show Less