missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Closed System Solutions Centrifuge Tubes
GREENER_CHOICE

Catalog No. 07202636
Change view
Click to view available options
Capacity (Metric):
50 mL
500 mL
Color:
Clear
Natural
Includes:
Dip tube mLL and 0.2μm filter
Plug-seal cap dip tube mLL and 0.2μm filter
w/o Dip tube
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Includes
07202636 50 mL Clear w/o Dip tube
07202634 500 mL Natural Plug-seal cap dip tube mLL and 0.2μm filter
07202635 50 mL Clear Dip tube mLL and 0.2μm filter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07202636 Supplier Corning™ Supplier No. 11706

Premium quality conical centrifuge tubes manufactured from high-quality, ultra-clear resins

Corning™ polypropylene (PP) Sterile Closed System centrifuge tubes arrive individually double bagged and pre-assembled. The caps have two ports: one port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer. Dip tubes, where available, reach all the way to the bottom of the flask for easy aseptic transfer during your liquid handling process.
These centrifuge tubes are ideal for applications requiring large volume centrifugation. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
  • Support cushions (Catalog No. 431124 for 500) must be used with this product unless the centrifuge rotor has appropriate V-bottom cushions.
  • High Density Polyethylene plug seal caps
  • Maximum RCF of 6,000xg.
  • Tubes are sterile and certified nonpyrogenic
  • Extra cap is included for centrifugation
  • Specifications

    Capacity (English) 0.013 gal.
    Closure Color Orange
    Closure Material Polypropylene
    Color Clear
    Description Max RCF: 3000x G; Top style: Threaded
    Diameter (English) Outer 1.14 in.
    Diameter (Metric) Closure 35 mm
    Diameter (Metric) Inner Tubing 0.3 cm
    Diameter (Metric) Outer Tubing 0.63 cm
    Capacity (Metric) 50 mL
    Material Polypropylene
    For Use With (Equipment) Centrifuge
    Graduation Range 5 to 50 mL
    Graduations 2.5 mL
    Includes w/o Dip tube
    Length (English) 4.5 in.
    Length (Metric) 11.4 cm
    Neck Style Wide
    No. per Case 2/Cs.
    No. per Pack 1/Pk.
    Product Type Centrifuge Tube
    Width (Metric) 29 mm
    Autoclavable Autoclavable
    Disposable Single-use
    Graduated Yes
    Mouth Style Wide
    Sterility Sterile
    Bottom Shape Conical, Self-standing
    Closure Type CentriStar
    Diameter (Metric) Outer 29 mm
    Closure Size 35.2 mm
    Show More Show Less