missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Class A Reusable PMP Volumetric Flasks with Tapered PP Stopper

Catalog No. p-4089235
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10210638 25 mL
10210639 50 mL
10210637 10 mL
10210641 250 mL
10210640 100 mL
10210643 1 L
10210642 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10210638 Supplier Corning™ Supplier No. 5640P25
Only null left

Autoclaved to 121°C

Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated ­graduation line. The product is manufactured to Class A tolerances as defined by ISO 1042. They are supplied with an imprinted lot number and certificate. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduation markings. Height dimension is for flask only, without stopper.

Specifications

Capacity (English) 0.84 oz.
Closure Material Polypropylene
Color Translucent
Description Individually calibrated graduation line
Diameter (English) Outer 1.6 in.
Capacity (Metric) 25 mL
Material PMP
Height (English) 4.25 in.
Height (Metric) 10.8 cm
Includes Imprinted lot number and certificate
No. per Case 6/Cs.
No. per Pack 1/Pk.
Standard Taper Joint 10/19
Temperature Range (English) 140°F
Temperature Range (Metric) 60°C
Tolerance 0.04 mL
Autoclavable Autoclavable
Disposable Reusable
Diameter (Metric) Outer 41 mm
Show More Show Less