missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Chromatography Column With Coarse Fritted Disc
Designed for general chromatographic analysis
Supplier: Corning™ 3845020
Description
These tubes are designed for general chromatographic analysis. The tops are tooled for rubber stopper fit and the tubes are fabricated with sealed-in coarse porosity fritted discs. The outflow tubes are large in diameter to eliminate the smearing of the definition bands of effluent caused by the tube being filled, and the solvent mixed before being expelled. The outflow tubes are long enough to protrude through a rubber stopper.
Specifications
| 22 mm | |
| Chromatography Column | |
| 125 mL | |
| Borosilicate Glass | |
| 4 |
| General chromatographic analysis | |
| 40 to 60 μm | |
| 400 mm | |
| Fritted disc |