missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Centrifuge Tubes with CentriStar™ Cap
GREENER_CHOICE

Features CentriStar™ caps with an easy-on/easy-off flat top and offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping. Corning™ Centrifuge Tubes with CentriStar™ Caps leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions.

$511.79 - $1,182.49

Specifications

Certifications/Compliance RNase, DNase-free
Closure Material HDPE
Closure Color Orange
Color Clear
Disposable Single-use
View More Specs

Products 5
Catalog Number Mfr. No. Capacity (Metric) Graduations Packaging Max. RCF Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Graduations Packaging Max. RCF Price Quantity & Availability  
05526B
GREENER_CHOICE
View Documents Promotion Details
Corning™
430828
50 mL 5 to 50 mL in 2.5 mL increments Rack 17,000 x g
Case of 500 Each for $1,182.49
Only null left
 
0553859A
GREENER_CHOICE
View Documents Promotion Details
Corning™
430790
15 mL 1.5 to 14.5 mL in 0.5 mL intervals Rack 12,500 x g
Case of 500 Each for $853.45
Only null left
 
0553860
GREENER_CHOICE
View Documents Promotion Details
Corning™
430829
50 mL 5 to 50 mL in 2.5 mL increments Bulk 17,000 x g
Case of 500 Each for $1,111.18
Only null left
 
0553859B
GREENER_CHOICE
View Documents Promotion Details
Corning™
430791
15 mL 1.5 to 14.5 mL in 0.5 mL intervals Sleeve 12,500 x g
Case of 500 Each for $824.85
Only null left
Edge
 
07203510
GREENER_CHOICE
View Documents Promotion Details
Corning™
4558
50 mL 5 to 50 mL in 2.5 mL increments Universal Rack 15,500 x g
Case of 300 Each for $511.79
Only null left
 
Description

Description

Leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions. Features CentriStar™ caps with an easy-on/easy-off flat top; offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping.

 Superior Performance

  • Temperature range from -80°C to 120°C
  • Conical bottoms
  • Manufactured from clear virgin medical grade polypropylene (PP) for excellent visibility and strength
  • Sterile, certified RNase-/DNase-free and nonpyrogenic
  • Large white marking spot and black printed graduations
  • 5 year shelf life

 

Specifications

Specifications

RNase, DNase-free
Orange
Single-use
Sterile
Conical
Yes
Centrifuge Tube
HDPE
Clear
Polypropylene
Conical
CentriStar
Large White Marking Area
Videos
SDS
Documents

Documents