missing translation for 'onlineSavingsMsg'
Learn More

Corning™ MEM Vitamin Solution

Catalog No. mt25020ci
Change view
Click to view available options
Quantity:
6 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MT25020CI 6 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MT25020CI Supplier Corning™ Supplier No. 25020CI
Only null left

Addition to medium improves growth and viability of propagating cells in culture while reducing the biosynthetic burden on these cells

(This is suggested replacement for 25-020-CIR.)

Specifications

Content And Storage -25° to -15°C
Form Liquid
Product Type MEM Vitamin Solution
Sterility Sterile-filtered
Format Plastic Bottle
Quantity 6 x 100 mL