missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Kanamycin Sulfate
Specifications
Specifications
| Content And Storage | -15° to -25°C |
| Concentration | 5000 μg/mL |
| Form | Liquid |
| Product Type | Antibiotic |
| Format | Plastic Bottle |
| Quantity | 6 x 50 mL |