missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Hygromycin B Solution
Description
- Recommended for use as a selection agent at 100-800μ/mL
- For use in the selection and maintenance of prokaryotic and eukaryotic cells
- Purified by ion exchange chromatography
Specifications
Specifications
| Content And Storage | 2° to 8°C |
| Concentration | 50 mg/ mL Solution |
| Form | Liquid |
| Product Type | Antibiotic |
| Format | Plastic Bottle |
| Quantity | 20 mL |