missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Collection Bags
Description
Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.
Specifications
Specifications
| For Use With (Application) | Biopharmaceutical applications |
| Tubing Style | Heat sealable flexible tubing |
| Film Description | ULDPE |
| No. per Case | 1/Ea. |
| No. per Pack | 1/Pk. |
| Port Detail | 60 L x 0.5 I.D. x 0.75 in. O.D. and 40 L x 0.12 I.D. x 0.25 in. O.D. chemically resistant, heat sealable flexible tubings, female luer with 0.15 in. barb, swabbable valve, non-breather female luer cap with female MPX cap and male MPX connector with 0.5 in |
| Quantity | Each |
| Capacity (Metric) | 200 L |