missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, CellBIND-Treated, Flat-Bottom Microplate

Description
Specifications
Specifications
| Lid | With Lid |
| Culture Area | 0.32 cm2 |
| Array | 8 x 12 |
| Color | Black, Clear Bottom |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 75 to 200 μL |
| Sterility | Sterile |
| Surface Treatment | CellBIND |
| Total Volume (Metric) Well | 360 μL |
| Show More |