missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Bar Coded Storage Tubes: 1D/2D Bar Coded

Catalog No. 07200517
Change view
Click to view available options
Product Type:
Screw Cap with O-ring
TPE Septum Cap
Tube
Closure Type:
No Cap
Screw Cap
Septum Cap
Packaging:
Bulk
Mat
Racked
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Closure Type Packaging
07200517 TPE Septum Cap Septum Cap Mat
07200512 Tube Screw Cap Bulk
07200511 Tube No Cap Racked
07200510 Tube No Cap Bulk
07200513 Tube Screw Cap Racked
07200514 Screw Cap with O-ring Screw Cap Bulk
07200515 Screw Cap with O-ring Screw Cap Mat
07200516 TPE Septum Cap Septum Cap Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 07200517 Supplier Corning™ Supplier No. C8507

For enhanced sample storage, identification and retrieval

Designed for use at temperatures ranging from -100°C to +110°C.

Specifications

Description Septum Cap on Mat
Closure Color White
Material TPE
For Use With (Equipment) Mfr. Nos. 8500 and 4501
Length (Metric) 4.2 mm
Packaging Mat
Temperature Range (Metric) −100°C to +110°C
Sterility Non-sterile
Packaging Quantity 96 Caps/Mat, 960/Pk., 5 Pks./Cs., 4800 Caps/Cs.
Closure Material Thermoplastic Elastomer
Closure Type Septum Cap
Product Type TPE Septum Cap
Show More Show Less