missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Empty Racks With Lids for 96 Screw Capped or Thermoplastic Elastomers (TPE) Capped Storage Tubes

Catalog No. 07200518
Change view
Click to view available options
Positions:
96
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
07200518 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07200518 Supplier Corning™ Supplier No. C8508

For use with Mfr. Nos. 6500 and 8502

Designed for use at temperatures ranging from -100°C to +110°C.

Specifications

Closure Included Yes
Description Empty Racks
Holds 96 Screw Capped or Thermoplastic Elastomers (TPE) Capped Storage Tubes
Material Polypropylene
Positions 96
Sterility Non-sterile
For Use With (Equipment) Mfr. Nos. 6500 and 8502
No. per Case 2 Pk./Cs.
No. per Pack 5/Pk.
Temperature (Metric) Range −100° to 110°C
Dimensions (L x W) 127.8 x 85.5 mm
Includes Locking Lid
Array 8 x 12
Show More Show Less