missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Plastic Test Tubes

Clear plastic test-tubes
$156.35 - $406.35
Specifications
| Color | Clear |
|---|---|
| Capacity (Metric) | 5 mL |
| Length (Metric) | 75 mm |
| Disposable | Single-use |
| Sterility | Non-sterile |
Description
- Tubes constructed from polypropylene or polystyrene
Specifications
| Clear | |
| 75 mm | |
| Non-sterile | |
| Test Tube |
| 5 mL | |
| Single-use | |
| 12 mm |