missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, Non-Binding, Flat-Bottom, Half-Area Microplate

Description
Specifications
Specifications
| Format | Half-Area |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | White, Clear Bottom |
| For Use With (Equipment) | Standard automated handling and detection systems |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 25 to 125 μL |
| Sterility | Non-sterile |
| Surface Treatment | Non-binding |
| Show More |