missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Spinner Flask with Vent Cap and Angled Sidearms

Catalog No. 0976131
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0976131 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0976131 Supplier Corning™ Supplier No. 3578
Only null left

PTFE Paddle Bushing was life tested for 2.5 months/24 hr./day at 125rpm

  • The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
  • Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
  • The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).

 


Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.

 

Order Info

Supplied in double-bagged Tyvek breathable pouches, individually packed in a box.

Compliance

Meets USP XXIV: 71 Bacteriostasis, Fungistasis and Sterility Standards.

Specifications

Capacity (English) 0.132 gal.
Closure Color Orange
Closure Material Polyethylene
Diameter (English) Outer 3.4 in.
Diameter (Metric) Inner Side Arm 3.8 cm
Diameter (Metric) Side Arm Cap 5.4 cm
Capacity (Metric) 500 mL
Material Polystyrene
Height (English) 8 in.
Height (Metric) 20.32 cm
Includes Top cap and 2 angled side arms
No. per Case 12/Cs.
No. per Pack 1/Pk.
Side Arm Angle 45°
Side Arm Openings 2
Thread Size GL 45
Disposable Single-use
Sterility Sterile
Closure Type Screw cap, vented
Diameter (Metric) Outer 87.3 mm
Show More Show Less