missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 384-Well, Cell Culture-Treated, Flat-Bottom Microplate

Description
- Compatible with high throughput confocal imagers
- Better cell growth and attachment than glass bottom plates
- TC-treated for optimal cell attachment
Generic Barcode
- Ensures compatibility with most bar code scanning and software systems
- To avoid mix-ups, the surface treatment of the microplate wells is easily identified in the human readable portion of the bar code (NT = not treated; TC = tissue culture treated; NB = nonbinding surface)
- Labels applied to all 4 sides of the plate
- No sequence number duplicates
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Culture Area | 0.05 cm2 |
| Array | 16 x 24 |
| Packaging | 20/Pk., 100/Cs. |
| Color | Black, Clear Bottom |
| Product Type | Optical Imaging |
| Material | Polystyrene |
| No. of Wells | 384 |
| Volume (Metric) Working | 20 to 80 μL |
| Show More |