missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 33mm Caps

Catalog No. 0976226
Change view
Click to view available options
Diameter (Metric) Outer Neck:
3.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Neck
0976226 3.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0976226 Supplier Corning™ Supplier No. 3968
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid or vented

(This is the suggested replacement for 3280)

  • 33mm threaded cap
  • Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane sealed directly to the cap
  • Allows gas exchange while minimizing the risk of contamination
  • Sterilized by gamma irradiation

Specifications

Closure Color Orange
Description Style: Vented
Diameter (Metric) Outer Neck 3.3 cm
Material HDPE
For Use With (Equipment) Flasks
Includes 0.2μm pore nonwettable (hydrophobic) membrane
No. per Case 6/Cs.
No. per Pack 1/Pk.
Product Type Cap
Disposable Single-use
Sterility Sterile
Closure Type Screw Cap
Show More Show Less