missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 15L Reusable Glass Spinner Flask With 4 Vertical Sidearms

Catalog No. 102501
Change view
Click to view available options
Diameter (Metric) Center Cap:
12 cm
Includes:
Center cap and 4 vertical side arms
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Center Cap Includes
102501 12 cm Center cap and 4 vertical side arms
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 102501 Supplier Corning™ Supplier No. 451215L

Side baffles; Stretch impeller design

  • Can be used with direct drive motor or magnetically driven paddle assembly
  • Side baffles enhance aeration and agitation of flask contents
  • Proprietary “stretch” impeller design ensures optimal stirring
  • 4, 45mm vertical sidearms permit use with sidearm probes and fittings
  • Vessels are borosilicate glass. Other parts are made of materials that can be cleaned and sterilized to minimize the risk of cytotoxicity.
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes

 


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC

 

Specifications

Diameter (English) Outer 11.4 in.
Diameter (Metric) Center Cap 12 cm
Diameter (Metric) Center Neck 120 mm
Diameter (Metric) Inner Side Arm 2.9 cm
Diameter (Metric) Outer Neck 12 cm
Diameter (Metric) Side Arm 4.5 cm
Diameter (Metric) Side Arm Cap 4.5 cm
Capacity (Metric) 15 L
For Use With (Equipment) Direct drive motor or magnetically driven paddle assembly
Height (English) 18 in.
Height (Metric) 46 cm
Includes Center cap and 4 vertical side arms
Neck Style Vertical
No. per Case 1/Cs.
No. per Pack 1/Pk.
Side Arm Angle Vertical
Sterility Non-sterile
Closure Type Screw Cap
Diameter (Metric) Outer 29 cm
Show More Show Less