missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Corner-Stripping Blades

Catalog No. 18222827
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222827 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222827 Supplier Slice™ Supplier No. 105322

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Finger-friendly™ blade cuts materials effectively and is safe to touch

  • Compatible with Slice craft knives, scalpel, and Precision Knife
  • Compatible handles: 10548, 10589, 10580, 10568
  • Safer than traditional blades
  • Finger-friendly™ edge cuts materials effectively
  • Lasts up to 11.2x longer than steel blades
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Oil and lubricant free
  • Does not require sharps box disposal
  • 100% recyclable
  • Blade is safe up to 1600°C
  • Pointed tip initiates cut with difficult-to-penetrate materials
  • Center point reaches corners for easy cutting and trimming
  • 4 single-edge blades per pack

Specifications

Product Type Corner Stripping
Length (English) 1.29 in.
Length (Metric) 32.8 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 4 single-edge blades per pack
No. per Pack 4 Pk.
Weight (English) 0.03 oz.
Weight (Metric) 0.75 g
Width (English) 0.24 in.
Width (Metric) 6.15 mm
Show More Show Less