missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Corn Seed Model

Catalog No. S012560
Change view
Click to view available options
Dimensions (L x W x H): 24 x 13 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012560 Dimensions (L x W x H): 24 x 13 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012560 Supplier Eisco™ Supplier No. BM16092

This model is 40 times life size. It shows the corn seed in longitudinal section with excellent details of the seed coat and endosperm.

  • This model is 40 times life size
  • It shows the corn seed in longitudinal section with excellent details of the seed coat and endosperm
  • The seed embryo can be removed for closer examination of its internal features
  • Dimensions: 34 x 20 x 27 cm
  • Weight: 1440 g

Specifications

Color Yellow
Dimensions (L x W x H) 24 x 13 x 2 in.
Material Plastic
Weight (English) 5 lb
Gender Male, Female
Product Type Plant Cell Model