missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Core Polyurethane Chair - Medium Bench Height with Black Foot Ring
Description
- Adjustable from 18.25 to 26 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- 18-Inch black nylon adjustable foot ring with knob lock
- Black, nylon-reinforced fiberglass base
- Chemical, soil, and puncture resistant black polyurethane
Specifications
Specifications
| Product Type | Industrial Chair |
| Back Style | Standard |
| Diameter (Metric) | 68.58 cm |
| Diameter (English) | 27 in. |
| Adjustable (Height) | 18.25 to 26 in. |
| With Backrest | Yes |
| Adjustable | Yes |
| With Lumbar Support | No |
| Weight (English) | 34 lb. |
| Load Bearing Capacity (English) | 300 lb. |
| Show More |