missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Copolymer Carrying Case (Various Sizes)
Description
Construction
- Made with or without Hex-A-Pluck foam inserts
Materials
- Copolymer
Dimensions
- Available in three sizes:
- Small: 12 L x 7.25 W x 5.5 H in.
- Medium: 16.3 L x 8.6 W x 7 H in.
- Large: 19 L x 11.5 W x 10.5 H in.
Options and Accessories
- Hex-A-Pluck Foam included with case: FS398, FS400, and FS402
Specifications
Specifications
| Product Type | Hard Carry Case |
| Color | Gray |
| Dimensions (L x W x H) | 16.3 x 8.6 x 7 in. |
| Includes | Hex-A-Pluck Foam |
| Insert Type | Hex-A-Pluck Foam |
| Size | Medium |