missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copan Diagnostics ESwab™Patented Sample Collection and Delivery System
Description
New liquid-based transport for microbiology
- Patented process sprays tips with short strands of nylon fiber that bond in a perpendicular fashion
- Strong capillary action between the fibers on the flocked tip keeps the sample very close to the surface
- Sample rapidly and completely elutes from the flocked swab as soon as it is placed in the transport medium
- Various molded tips correct for different parts of the human anatomy
- Provides 1mL of sample suspension for Gram stain and multiple culture analysis
- Maintains viability of aerobes, anaerobes and fastidious bacteria for up to 48 hours
- Suitable platform for automated liquid handling
Specifications
Specifications
| Product Type | Specimen Collection Kit |
| Sterility | Sterile |
| Swab Configuration | Regular flocked |
| Closure Type | Screw Cap |
| For Use With (Application) | Maintains viability of aerobes, anaerobes and fastidious Bacteria for up to 48 Hours |
| Includes | Polypropylene screw cap tube containing 1mL of liquid Amies medium, regular swab with flocked Nylon Fiber tip |
| Length (Metric) | 100 mm |
| Quantity | 50 Pk. |
| Tip Type | Regular Flocked |